Zoro Homepage

Danger Sign, 14 in W, 10 in H, English, Plastic, White

  • Mfr # 144519

  • Zoro # G8636822


product price: $13.99
/ea

Key Features

Header
Danger
Legend
No Pedestrian Traffic Accident Will Result In Severe Injury Or Death.
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144519
Zoro #
G8636822
UPC #
754473986575
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Danger Sign
Header
Danger
Legend
No Pedestrian Traffic Accident Will Result In Severe Injury Or Death.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black, Red
Header Background Color
Black, Red
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red

Description

Danger Sign, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.