Danger Sign, 14" W, 10" H, English, Fiberglass, White

  • Mfr # 47004

  • Zoro # G7375650


product price:  $34.99
/ea

Key Features

Header
Danger
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47004
Zoro #
G7375650
UPC #
754473470043
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.098"

Details

Item
Danger Sign
Header
Danger
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Legend Style
Blank
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Legend Color
White
Standards
ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
OSHA Compliant
No

Description

Danger Sign, Sign Subject Matter Danger, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style Surface, Header Danger, Legend No Legend, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.