Zoro Homepage

Danger Sign, 14" W, 10 in H, English, Plastic, White

  • Mfr # 116172

  • Zoro # G7374847


product price: $15.99
/ea

Key Features

Header
Danger
Legend
Construction Area Keep Out
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116172
Zoro #
G7374847
UPC #
754473188153
Country of Origin
United States

Dimensions

Width
14"
Height
10 in
Thickness
0.055 in

Details

Item
Danger Sign
Header
Danger
Legend
Construction Area Keep Out
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Standards
ASTM D 523; ASTM D 1593
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 185 Degrees F
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
No
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black

Description

Danger Sign, Height 10 in, Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.