Danger Sign, 14" W, 10 in H, English, Polyester, White
Mfr # 60571
Zoro # G8454807
product price: $23.99
/eaKey Features
Header
Danger
Legend
Construction Area Keep Out
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60571
Zoro #
G8454807
UPC #
754473605711
Country of Origin
United States
Dimensions
Width
14"
Height
10 in
Thickness
0.010 in
Details
Item
Danger Sign
Header
Danger
Legend
Construction Area Keep Out
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
OSHA Compliant
No
Header Background Color
Black, Red
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
No
Header Legend Color
White
Standards
ASTM D 2979
Sign Legend Text Color
Black
Description
Danger Sign, Height 10 in, Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.