Zoro Homepage

Danger Sign, 14" W, 5" H, English, Polyester, White

  • Mfr # 88063

  • Zoro # G8624913


product price: $9.39
/ea

Key Features

Header
Danger
Legend
No Legend
Width
14"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88063
Zoro #
G8624913
UPC #
754473880637
Country of Origin
United States

Dimensions

Width
14"
Height
5"
Thickness
0.010"

Details

Item
Danger Sign
Header
Danger
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
ANSI Compliant
No
Header Legend Color
White
Standards
ASTM D 2979
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Blank
OSHA Compliant
No

Description

Danger Sign, Sign Subject Matter Danger, Height 5 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend No Legend, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.