This item is Discontinued.
This item is Discontinued.
Danger Sign, 14"Hx10"W, Glow Plastic, Legend: Face Mask Required (Discontinued)
Mfr #
119447
Zoro #
G7403842
UPC # 754473686383
Country of Origin United States
Category Personal Protective Equipment Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
119447
Zoro #
G7403842
UPC #
754473686383
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.063 in
Details
Item
Danger Sign
Header
Danger
Legend
Face Mask Required
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black, Red
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Face Mask Required, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.