This item is Discontinued.

Brady Danger Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English 119375

Danger Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 119375
  • Zoro # G2842169
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119375
Zoro #
G2842169
UPC #
754473685669
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Danger Sign
Header
Danger
Legend
Eye Protection Required
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Background Color
Black, White
Material
Polyester
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black, Red
Language
English
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Red/White
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Subject Matter
Personal Protection
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Eye Protection Required, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.