This item is Discontinued.

Brady Danger, Hair Net Required, 14" W x 10" H, Rectangle, Vinyl 119437

Danger, Hair Net Required, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # 119437
  • Zoro # G1968675
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119437
Zoro #
G1968675
UPC #
754473686284
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Danger Sign
Header
Danger
Legend
Hair Net Required
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 179.6 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Background Color
White
Material
vinyl
Mounting Style
Adhesive-Backed
Double-Sided
No
Language
English
ANSI Compliant
Yes
Subject Matter
Hair Covering
Legend/Background Color
Black/Red/White
Legend Color
Black
Header Legend Color
White
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Hair Net Required, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.