This item is Discontinued.

Brady Danger, Face Shield Required, 14" W x 10" H, Rectangle, Vinyl 119463

Danger, Face Shield Required, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # 119463
  • Zoro # G1968657
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119463
Zoro #
G1968657
UPC #
754473686543
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Danger Sign
Header
Danger
Legend
Face Shield Required
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Sign Legend Color
Black
Legend/Background Color
Black/Red/White
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black
Material
vinyl
Background Color
White
Subject Matter
Personal Protection
Operating Temp. Range
-40 Degrees to 179.6 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Mounting Style
Adhesive-Backed
Legend Style
Symbol and Text
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Face Shield Required, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.