Danger Sign, 14" Height, 10" Width, Polyester, Rectangle, English (Discontinued)
- Mfr # 123676
- Zoro # G6150523
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
123676
Zoro #
G6150523
UPC #
754473793289
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.010"
Description
Danger Sign, Sign Subject Matter Confined Space, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Confined Space Lock-Out & Tag-Out Procedures Must Be In Place Before Entry Is Made, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.