Danger Sign, 14" Height, 10" Width, Polyester, Rectangle, English (Discontinued)
- Mfr # 126239
- Zoro # G7437731
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
126239
Zoro #
G7437731
UPC #
754473744069
Country of Origin
United States
Dimensions
Height
14 in
Thickness
0.010 in
Width
10 in
Details
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Hazardous Waste Treatment Area Unauthorized Persons Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.