Danger/Peligro, Do Not Drink This Water/No Beber Esta Agua, 10" x 14", Rectangle, Plastic, 125185
Mfr # 125185
Zoro # G8471169
product price:Â $14.39
/eaKey Features
Legend
Do Not Drink This Water/No Beber Esta Agua
Sign Material
Plastic
Height
14"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
125185
Zoro #
G8471169
UPC #
754473728120
Country of Origin
United States
Dimensions
Height
14"
Width
10"
Thickness
0.059"
Details
Item
Danger Sign
Legend
Do Not Drink This Water/No Beber Esta Agua
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English, Spanish
Header
Danger/Peligro
Legend Style
Text
Header Background Color
Black, Red, White
Sign Background Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
No
Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Potable Water, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Do Not Drink This Water/No Beber Esta Agua, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.