Danger Sign, 14X20", R and BK/WHT, ENG
Mfr # 71580
Zoro # G8483811
product price: $53.99
/eaKey Features
Header
Danger
Legend
High Voltage Unauthorized Personnel Keep Out
Width
20 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71580
Zoro #
G8483811
UPC #
754473715809
Country of Origin
United States
Dimensions
Width
20 in
Height
14 in
Thickness
0.098 in
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 14 in, Width 20 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage Unauthorized Personnel Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.