Danger Sign, 20 in H, 14 in W, Fiberglass, Rectangle, English, Spanish, 39954
- Mfr # 39954
- Zoro # G8649772
product price:Â
$
53.99
/ea
Key Features
Header
Danger/Peligro
Legend
Hazardous Chemicals/Sustancias Quimicas Peligrosas
Width
14 in
Height
20 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39954
- Zoro #
- G8649772
- UPC #
- 754473399542
- Country of Origin
- United States
- Item
- Danger Sign
- Header
- Danger/Peligro
- Legend
- Hazardous Chemicals/Sustancias Quimicas Peligrosas
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English, Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Sign Legend Color
- Black
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Double-Sided
- No
- ANSI Compliant
- No
- Header Legend Color
- White
- Legend Style
- Text
- Header Background Color
- Black, Red, White
- Standards
- Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- OSHA Compliant
- Yes
- Sign Legend Text Color
- Black
Dimensions
- Width
- 14 in
- Height
- 20 in
- Thickness
- 0.098 in
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 20 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Hazardous Chemicals/Sustancias Quimicas Peligrosas, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.