
Danger Sign, 20 in Height, 14 in Width, Fiberglass, Rectangle, English, Spanish
Mfr # 39504
Zoro # G8605042
product price: $53.99
/eaKey Features
Header
Danger/Peligro
Legend
Do Not Enter Authorized Personnel Only/No Entrar Solo Personal Autorizado
Width
14 in
Height
20 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39504
Zoro #
G8605042
UPC #
754473395049
Country of Origin
United States
Dimensions
Width
14 in
Height
20 in
Thickness
0.098 in
Details
Item
Danger Sign
Header
Danger/Peligro
Legend
Do Not Enter Authorized Personnel Only/No Entrar Solo Personal Autorizado
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Background Color
Black, Red, White
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 20 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Do Not Enter Authorized Personnel Only/No Entrar Solo Personal Autorizado, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.