Danger Sign, 24 in Height, 36 in Width, Fiberglass, Rectangle, English
Mfr # 70255
Zoro # G7387270
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Header
Danger
Legend
Construction Zone Unauthorized Personnel Keep Out
Width
36 in
Height
24 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70255
Zoro #
G7387270
UPC #
754473702557
Country of Origin
United States
Dimensions
Width
36 in
Height
24 in
Thickness
0.098 in
Details
Item
Danger Sign
Header
Danger
Legend
Construction Zone Unauthorized Personnel Keep Out
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 635; ASTM D 638; ASTM D 790; ASTM D 1593; D.O.T. MUTCD 2009
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Text
ANSI Compliant
No
OSHA Compliant
No
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Construction, Height 24 in, Width 36 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Construction Zone Unauthorized Personnel Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.