Zoro Homepage

Danger Sign, 3 1/2 in H x 5 in W, Polyester, Rectangle

  • Mfr # 87773

  • Zoro # G7398881


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
Confined Space Hazardous Atmosphere Check Oxygen Level Before And During Entry
Height
3 1/2 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87773
Zoro #
G7398881
UPC #
754473877736
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.010 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Hazardous Atmosphere Check Oxygen Level Before And During Entry
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Confined Space, Height 3 1/2 in, Width 5 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Confined Space Hazardous Atmosphere Check Oxygen Level Before And During Entry, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.