
Danger Sign, 3 1/2 in H x 5 in W, Polyester, Rectangle, Confined Space. Authorized Personnel Only.
Mfr # 83954
Zoro # G8422528
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Key Features
Header
Danger
Height
3 1/2 in
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83954
Zoro #
G8422528
UPC #
754473839543
Country of Origin
United States
Dimensions
Width
5 in
Height
3 1/2 in
Thickness
0.010 in
Details
Item
Danger Sign
Header
Danger
Legend
Confined Space. Authorized Personnel Only.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Confined Space, Height 3 1/2 in, Width 5 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Confined Space. Authorized Personnel Only., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.