Danger Sign, 4 in H, 2 7/8 in W, Vinyl, Rectangle, English, 596-35, PK25
Mfr # 596-35
Zoro # G7372141
product price:Â $6.99
/pk 25, $0.28/eaKey Features
Header
No Header
Legend
Hazard Rating
Width
2 7/8 in
Height
4 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
596-35
Zoro #
G7372141
UPC #
754473441395
Country of Origin
United States
Dimensions
Width
2 7/8 in
Height
4 in
Details
Item
Danger Sign
Header
No Header
Legend
Hazard Rating
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Blue, Red, White, Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Text Color
Black, Blue, White
Double-Sided
No
OSHA Compliant
Yes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Color
Black, Blue, White
Legend Style
Text
ANSI Compliant
No
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 4 in, Width 2 7/8 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Hazard Rating, Printed Language English, Sign Shape Rectangle, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.