Zoro Homepage

Danger Sign, 4 in Height, 2 7/8 in Width, Vinyl, Rectangle, English

  • Mfr # LH623E

  • Zoro # G7410851


product price: $10.39
/pk 25, $0.42/ea

Key Features

Header
No Header
Legend
Wear Protective Clothing
Width
2 7/8 in
Height
4 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH623E
Zoro #
G7410851
UPC #
754473458652
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
4 in

Details

Item
Danger Sign
Header
No Header
Legend
Wear Protective Clothing
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Text Color
Green
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Green

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 4 in, Width 2 7/8 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Wear Protective Clothing, Printed Language English, Sign Shape Rectangle, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.