Zoro Homepage

Danger Sign, 4 in Height, 2 in Width, Vinyl, Rectangle, English

  • Mfr # LH612E

  • Zoro # G7379342


product price: $10.49
/pk 25, $0.42/ea

Key Features

Header
No Header
Legend
Corrosive Materials
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH612E
Zoro #
G7379342
UPC #
754473458621
Country of Origin
United States

Dimensions

Height
4 in
Width
2 in

Details

Item
Danger Sign
Header
No Header
Legend
Corrosive Materials
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Blue
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Text Color
Black
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
No
OSHA Compliant
Yes

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 4 in, Width 2 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Corrosive Materials, Printed Language English, Sign Shape Rectangle, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.