This item is Discontinued.

Brady Danger, Pinch Points. Watch Your Hands., 3-1/2" W x 5" H, Rectangle, Polyester 83974

Danger, Pinch Points. Watch Your Hands., 3-1/2" W x 5" H, Rectangle, Polyester (Discontinued)

  • Mfr # 83974
  • Zoro # G6100421
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83974
Zoro #
G6100421
UPC #
754473839741
Country of Origin
United States

Dimensions

Width
3-1/2"
Height
5"
Thickness
0.010"

Details

Item
Danger Sign
Header
Danger
Legend
Pinch Points. Watch Your Hands.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Black, White
OSHA Compliant
Yes
Language
English
Sign Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
White
Subject Matter
Keep Hands Clear
Legend Style
Text
Mounting Style
Adhesive-Backed
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Header Legend Color
White
Material
Polyester
ANSI Compliant
Yes
Legend/Background Color
Red And Black/White
Header Background Color
Red
Sign Legend Text Color
White
Color
Black/Red/White

Description

Danger Sign, Sign Subject Matter Keep Hands Clear, Height 5 in, Width 3 1/2 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Pinch Points. Watch Your Hands., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.