This item is Discontinued.
This item is Discontinued.
Danger Sign, 5"HX7"W, Vinyl, Sign Legend Color: Black (Discontinued)
Mfr #
120601
Zoro #
G8640112
UPC # 754473698546
Country of Origin United States
Category Personal Protective Equipment Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120601
Zoro #
G8640112
UPC #
754473698546
Country of Origin
United States
Dimensions
Width
7 in
Height
5 in
Thickness
0.004 in
Details
Item
Danger Sign
Header
Danger
Legend
Eye Protection Required
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 180 Degrees F
Legend Style
Symbol and Text
Header Legend Color
White
Header Background Color
Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 5 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Eye Protection Required, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.