This item is Discontinued.

Brady Danger Sign, 5 in Height, 7 in Width, Plastic, Rectangle, English 120630

Danger Sign, 5 in Height, 7 in Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 120630
  • Zoro # G2844865
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120630
Zoro #
G2844865
UPC #
754473698836
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.059 in

Details

Item
Danger Sign
Header
Danger
Legend
Face Shield Required
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Color
Black
Header Legend Color
White
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend/Background Color
Black/Red/White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
polystyrene
Header Background Color
Black, Red
Subject Matter
Personal Protection
Language
English
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 5 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Face Shield Required, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.