Zoro Homepage

Danger Sign, 7" H, 10" W, Aluminum, Rectangle, English, 144739

  • Mfr # 144739

  • Zoro # G7375687


product price: $14.85
/ea

Key Features

Header
Danger
Legend
Open Pit Stay Clear. Fall Will Result In Severe Injury Or Death.
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144739
Zoro #
G7375687
UPC #
754473990992
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035"

Details

Item
Danger Sign
Header
Danger
Legend
Open Pit Stay Clear. Fall Will Result In Severe Injury Or Death.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow

Description

Danger Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Open Pit Stay Clear. Fall Will Result In Severe Injury Or Death., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.