Danger Sign, 7" H, 10" W, Aluminum, Rectangle, English, 42524
- Mfr # 42524
- Zoro # G8624627
product price:Â
$
14.85
/ea
Key Features
Header
Danger
Legend
Look Out For Lift Trucks
Width
10"
Height
7"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42524
- Zoro #
- G8624627
- UPC #
- 754473425241
- Country of Origin
- United States
- Item
- Danger Sign
- Header
- Danger
- Legend
- Look Out For Lift Trucks
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Double-Sided
- No
- ANSI Compliant
- Yes
- Legend Style
- Text
- Header Legend Color
- White
- Sign Legend Color
- Black
- OSHA Compliant
- Yes
- Header Background Color
- Black, Red, White
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Sign Legend Text Color
- Black
Dimensions
- Width
- 10"
- Height
- 7"
- Thickness
- 0.035 in
Description
Danger Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Look Out For Lift Trucks, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.