Zoro Homepage

Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, 129258

  • Mfr # 129258

  • Zoro # G7381488


product price: $14.85
/ea

Key Features

Header
Danger
Legend
Laser Beams Do Not Look Directly At Laser Lights
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129258
Zoro #
G7381488
UPC #
754473783280
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Beams Do Not Look Directly At Laser Lights
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black, Red
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red

Description

Danger Sign, Sign Subject Matter Laser Hazard, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Laser Beams Do Not Look Directly At Laser Lights, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.