This item is Discontinued.
This item is Discontinued.
Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 102490 (Discontinued)
Mfr #
102490
Zoro #
G7376673
UPC # 754473010188
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 102490
- Zoro #
- G7376673
- UPC #
- 754473010188
- Country of Origin
- Mexico
Dimensions
- Width
- 10 in
- Height
- 7 in
Details
- Item
- Danger Sign
- Header
- Danger
- Legend
- Hot
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- Surface
- Printed Language
- English
- Sign Background Color
- White
- Glow-in-the-Dark
- Yes
- UV Resistant
- No
- ANSI Compliant
- Yes
- Header Background Color
- Black, Red, White
- Header Legend Color
- White
- Double-Sided
- No
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- OSHA Compliant
- Yes
- Sign Legend Color
- Black
- Legend Style
- Text
- Sign Legend Text Color
- Black
Description
Danger Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Hot, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.