Zoro Homepage

Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 123725

  • Mfr # 123725

  • Zoro # G7403319


product price: $14.85
/ea

Key Features

Header
Danger
Legend
Hot Do Not Touch
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123725
Zoro #
G7403319
UPC #
754473794040
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Do Not Touch
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Hot Do Not Touch, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.