Zoro Homepage

Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 123737

  • Mfr # 123737

  • Zoro # G7436340


product price: $15.65
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123737
Zoro #
G7436340
UPC #
754473794163
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035"

Details

Item
Danger Sign
Header
Danger
Legend
No Pedestrian Traffic
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red

Description

Danger Sign, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.