Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 143857

  • Mfr # 143857

  • Zoro # G8414618


product price:  $14.85
/ea

Key Features

Header
Danger
Legend
Hot Surface Do Not Touch
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143857
Zoro #
G8414618
UPC #
754473964962
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Surface Do Not Touch
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Language
English
Subject Matter
Hot
Mounting Style
With Mounting Holes
Legend Color
Black, Yellow
Background Color
White
Material
Aluminum
Legend/Background Color
Black/Red/Yellow on White
Sign Legend Text Color
Black, Yellow

Description

Danger Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Hot Surface Do Not Touch, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.