Danger Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 127801
Mfr # 127801
Zoro # G7403608
product price: $9.55
/eaKey Features
Header
Danger
Legend
Authorized Use Only
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127801
Zoro #
G7403608
UPC #
754473763220
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.059 in
Details
Item
Danger Sign
Header
Danger
Legend
Authorized Use Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
No
Standards
ASTM D 1593
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
OSHA Compliant
No
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Authorized Use Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.