Zoro Homepage

Danger Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 131797

  • Mfr # 131797

  • Zoro # G8445433


product price: $9.55
/ea

Key Features

Header
Danger
Legend
Flammable Gas
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131797
Zoro #
G8445433
UPC #
754473824938
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Gas
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
No
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Header
Danger
Sign Header Background Color
Black, Red
Sign Legend
Flammable Gas
Glow In The Dark
No

Description

Danger Sign, Rectangle, English, Sign Legend Flammable Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.