Shop BRADY
See all product information
Create Account
Danger Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 144924
- Mfr # 144924
- Zoro # G8440691
product price:Â
$
9.55
/ea
Key Features
Header
Danger
Legend
Compressed Air. Do Not Use For Blowing Off Clothes.
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 144924
- Zoro #
- G8440691
- UPC #
- 754473996666
- Country of Origin
- United States
- Item
- Danger Sign
- Header
- Danger
- Legend
- Compressed Air. Do Not Use For Blowing Off Clothes.
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Operating Temp. Range
- -40 Degrees to 176 Degrees F
- Legend Style
- Symbol and Text
- Header Background Color
- Black, Red
- Sign Legend Color
- Black, Yellow
- Header Legend Color
- White
- OSHA Compliant
- Yes
- Double-Sided
- No
- ANSI Compliant
- No
- Standards
- Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- Sign Legend Text Color
- Black, Yellow
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.059 in
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Compressed Air. Do Not Use For Blowing Off Clothes., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.