Zoro Homepage

Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 102456

  • Mfr # 102456

  • Zoro # G8615752


product price: $25.69
/ea

Key Features

Header
Danger
Legend
Unauthorized Personnel keep Out
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102456
Zoro #
G8615752
UPC #
754473009847
Country of Origin
Mexico

Dimensions

Width
10 in
Height
7 in

Details

Item
Danger Sign
Header
Danger
Legend
Unauthorized Personnel keep Out
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black, Red
Header Legend Color
Green
Header Background Color
Black, Red, White
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red

Description

Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Unauthorized Personnel Keep Out, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.