Zoro Homepage

Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 125810

  • Mfr # 125810

  • Zoro # G6216786


product price: $8.15
/ea

Key Features

Header
Danger
Legend
Asbestos May Cause Cancer Causes Damage To Lungs Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125810
Zoro #
G6216786
UPC #
754473739546
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in

Details

Item
Danger Sign
Header
Danger
Legend
Asbestos May Cause Cancer Causes Damage To Lungs Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black and Red/White
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Operating Temp. Range
-40 Degrees to 230 Degrees F
Language
English
Legend Style
Text
Background Color
White
Double-Sided
No
Header Background Color
Black, Red, White
Material
Polyester
ANSI Compliant
No
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Danger Sign
Shape
Rectangle

Description

Danger Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.