Zoro Homepage

Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 144968

  • Mfr # 144968

  • Zoro # G8413890


product price: $9.19
/ea

Key Features

Header
Danger
Legend
Diesel Fuel. Flammable.
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144968
Zoro #
G8413890
UPC #
754473997496
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Danger Sign
Header
Danger
Legend
Diesel Fuel. Flammable.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Background Color
White
Mounting Style
Adhesive-Backed
Material
Polyester
Legend/Background Color
Black/Red/Yellow on White
Subject Matter
Flammables, Combustibles, Explosives
Language
English
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Diesel Fuel. Flammable., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.