Zoro Homepage

Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 84038

  • Mfr # 84038

  • Zoro # G7375693


product price: $9.19
/ea

Key Features

Header
Danger
Legend
Boiler Room Authorized Personnel Only
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84038
Zoro #
G7375693
UPC #
754473840389
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Danger Sign
Header
Danger
Legend
Boiler Room Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
ANSI Compliant
No
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Standards
ASTM D 2979
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Boiler Room Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.