Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 84375
Mfr # 84375
Zoro # G8648451
product price: $9.19
/eaKey Features
Header
Danger
Legend
Diesel Fuel
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84375
Zoro #
G8648451
UPC #
754473843755
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.010 in
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Diesel Fuel, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.