Zoro Homepage

Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 85452

  • Mfr # 85452

  • Zoro # G8539316


product price: $9.85
/ea

Key Features

Header
Danger
Legend
Contains Asbestos Fibers, May Cause Cancer, Causes Damage To Lungs, Do Not Breathe Dust, Avoid Creating Dust
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85452
Zoro #
G8539316
UPC #
754473854522
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Description

Danger Sign, Sign Subject Matter Health Hazard, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Contains Asbestos Fibers, May Cause Cancer, Causes Damage To Lungs, Do Not Breathe Dust, Avoid Creating Dust, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.