Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, Spanish, 125141
Mfr # 125141
Zoro # G7414141
product price: $9.29
/eaKey Features
Header
Danger/Peligro
Legend
Bio Hazard/Riesgo Biologico
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125141
Zoro #
G7414141
UPC #
754473727666
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.010 in
Description
Danger Sign, Sign Subject Matter Biohazard, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Bio Hazard/Riesgo Biologico, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.