Zoro Homepage

Danger Sign, 7 in H, 10 in W, Rectangle, English, 102483

  • Mfr # 102483

  • Zoro # G7413399


product price: $32.15
/ea

Key Features

Header
Danger
Legend
Gas Cylinder Storage Area
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102483
Zoro #
G7413399
UPC #
754473010119
Country of Origin
Mexico

Dimensions

Width
10 in
Height
7 in
Thickness
0.040 in

Details

Item
Danger Sign
Header
Danger
Legend
Gas Cylinder Storage Area
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Diamond
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Text Color
Black
Sign Legend Color
Black
Standards
OSHA
OSHA Compliant
Yes
Header Legend Color
Green
Double-Sided
No
Header Background Color
Black, Red, White
ANSI Compliant
No
Legend Style
Text

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Gas Cylinder Storage Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.