This item is Discontinued.

Brady Danger Sign, 7 in H, 10 in W, Rectangle, English, 104933 104933

This item is Discontinued.

Brady

Danger Sign, 7 in H, 10 in W, Rectangle, English, 104933 (Discontinued)

Mfr # 104933
Zoro # G1214219
UPC # 754473007690
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104933
Zoro #
G1214219
UPC #
754473007690
Country of Origin
Mexico

Dimensions

Width
10 in
Height
7 in

Details

Item
Danger Sign
Header
Danger
Legend
Acid
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
ANSI Compliant
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
Double-Sided
No
Header Legend Color
Yellow
OSHA Compliant
Yes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Text Color
Black, Yellow

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Acid, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.