Danger Sign, 7 in H, 10 in W, Vinyl, Rectangle, English, 102441
Mfr # 102441
Zoro # G7362579
product price: $25.69
/eaKey Features
Header
Danger
Legend
Gas Cylinder Storage Area
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102441
Zoro #
G7362579
UPC #
754473009694
Country of Origin
Mexico
Dimensions
Width
10 in
Height
7 in
Thickness
0.004 in
Details
Item
Danger Sign
Header
Danger
Legend
Gas Cylinder Storage Area
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Diamond
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
No
Header Background Color
Black, Red, White
Header Legend Color
Green
Standards
OSHA
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Gas Cylinder Storage Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.