Danger Sign, 7 in H, 17 in W, Fiberglass, Rectangle, English, 69028

  • Mfr # 69028

  • Zoro # G8467002


product price:  $34.99
/ea

Key Features

Header
Danger
Legend
Hot Surface Do Not Touch
Width
17 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69028
Zoro #
G8467002
UPC #
754473690281
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.098 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Surface Do Not Touch
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Legend Color
White
Double-Sided
No
Header Background Color
Black, Red, White
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red

Description

Danger Sign, Sign Subject Matter Hot, Height 7 in, Width 17 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Hot Surface Do Not Touch, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.