Zoro Homepage

Danger Sign, 7 in H x 10 in W, Aluminum, Rectangle, Confined Space

  • Mfr # 143680

  • Zoro # G8628370


product price: $14.85
/ea

Key Features

Header
Danger
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143680
Zoro #
G8628370
UPC #
754473956936
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black, Red
Header Background Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Danger Sign, Sign Subject Matter Confined Space, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.