Zoro Homepage

Danger Sign, 7 in H x 10 in W, Polyester, Rectangle

  • Mfr # 123607

  • Zoro # G7394970


product price: $9.19
/ea

Key Features

Header
Danger
Legend
Follow Confined Space Entry Procedure Before Entering
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123607
Zoro #
G7394970
UPC #
754473792374
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Description

Danger Sign, Sign Subject Matter Confined Space, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Follow Confined Space Entry Procedure Before Entering, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.