This item is Discontinued.
This item is Discontinued.
Danger Sign, 7 in H x 10 in W, Polyester, Rectangle (Discontinued)
Mfr #
143689
Zoro #
G7412750
UPC # 754473960940
Country of Origin United States
Category Confined Space Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143689
Zoro #
G7412750
UPC #
754473960940
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.010 in
Description
Danger Sign, Sign Subject Matter Lockout Tagout, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Confined Space. Lock Out And Tag Out Required Before Entry., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.