This item is Discontinued.

Brady Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English 127872

This item is Discontinued.

Brady

Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (Discontinued)

Mfr # 127872
Zoro # G8451027
UPC # 754473764128
Country of Origin United States
Category Machine Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127872
Zoro #
G8451027
UPC #
754473764128
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Danger Sign
Header
Danger
Legend
High Speed Saw
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Keep Hands Clear, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Speed Saw, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.