Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # 145734
Zoro # G8468299
product price: $18.49
/eaKey Features
Height
7 in
Sign Material
Plastic
Glow-in-the-Dark
No
Sign Legend Color
Black, Yellow
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145734
Zoro #
G8468299
UPC #
754473545260
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.125 in
Details
Sign Material
Plastic
Glow-in-the-Dark
No
Sign Legend Color
Black, Yellow
Sign Mounting Style
With Mounting Holes
Double-Sided
No
Header Legend Color
White
Printed Language
English
Retroreflective Grade
Not Retroreflective
Header
Danger
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2011; OSHA 1910.145
Legend Style
Symbol and Text
UV Resistant
No
Legend
High Voltage. Will Result In Shock Or Death.
OSHA Compliant
Yes
Item
Danger Sign
Sign Shape
Rectangle
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage. Will Result In Shock Or Death., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.